Bluff® MRSJ Mini Yard Ramp Screw Jack and Wheel Kit (Pair)
Write a Review
|
Questions & Answers (0)
Product Description
OPTIONAL MOBILITY PACKAGE FOR Bluff® MINI YARD RAMPS
Optional Mobility Package features two screw jacks with rigid steel casters that are mounted at the balance point, allowing two persons the ability to move and position the ramp over a hard surface. Note: Service Heights are limited to 16" to 33" when used in conjunction with the optional mobility package.
Optional Mobility Package features two screw jacks with rigid steel casters that are mounted at the balance point, allowing two persons the ability to move and position the ramp over a hard surface. Note: Service Heights are limited to 16" to 33" when used in conjunction with the optional mobility package.
PRICE
$875.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 120 lbs |
Product Details
| Assembly Required | No |
| Manufacturers Part Number | MRSJ |
| Type | Ramp Accessory |
| Material | Steel |
| Brand | Bluff Manufacturing |