6' Replacement Drop Chain
Magnepull XP1000-CH Six Foot Replacement Drop Chain
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 ft |
Product Details
| Description | XP1000-CH Six Foot Replacement Drop Chain |
| Brand | Magnepull |
Related Products
The Telescoping Pole Tool allows contractors to safely install items from ground level that were previously dangerous or inaccessible. It is ideal for installation of conduit, cable trays, lighting systems, strut channels, overhead utilities and much more. The DLM18 comes with 3 different style heads: a wire & chain plug in head, double sided rod hanger head and a bit and nut driver head. Special Features: Constructed with Anodized Aircraft Quality Aluminum, Increases Jobsite Safety, Telescopes to 6', 12', 18' Lengths, Attaches to any 3/8" or 1/2" Drill Applications: Vaulted Ceilings, ...
Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a hook on one end and an eye on the opposite end and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit. Special Features: Compatible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit Material : Durable Foam Applications: For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types For Use With: Blowers and Vacuums
QSW36 is a 3/16" replacement whisk. For Use With: Quick Sticks Applications: Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space
The DLMPHD is a replacement hex drive shaft for the DLM18 Telescoping Pole Tool. Material is Carbon Steel. Applications: Installs Fasteners
Quick Sticks are used to fish voice, data, and video wire over drop ceilings, through insulated walls, underneath floors, and any confined space. They are manufactured from lightweight fiberglass and are flexible enough to bend up to 90. Applications: Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space