Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Greenlee

Model # :WBB1649749

MPN #: 1818R

Greenlee 1818R Mechanical Bender For Imc, Rigid And Aluminum Conduit, 1/2"x2"

Product Description
Greenlee 1818R Mechanical Bender For Imc, Rigid And Aluminum Conduit, 1/2"x2"

Features:
  • Bends a wide variety of types and sizes of conduit
  • Durable ratchet mechanism for easy bending
  • Bypass the ratchet for fast, direct bending on smaller sizes
  • Bending degree indicator and charts for fast, easy, accurate bending
  • All shoe and bending accessories can be mounted to the frame unit and secured with a chain and lock
  • Heavy-duty undercarriage with wheels
  • Does not include handle
Includes:
  • 36247 - Undercarriage Unit
  • 36697 - Roller Pin Unit
  • 18681 - Cushioned Roller Unit
  • 18827 - 1/2, 3/4 & 1" Rigid/IMC Shoe Unit
  • 18828 - 1-1/4" Rigid/IMC; 1-1/2" Rigid Shoe Unit
  • 18772 - Retainer Clip
  • 51509 - Wheel (Quantity 2)
PRICE
$7,299.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2"x2"

Product Details

Manufacturers Part Number1818R
DescriptionMechanical Bender For Imc, Rigid And Aluminum Conduit
BrandGreenlee