Specifications:
- 36" arm
- 7" x 5" Glass lens with 3 Diopter
- 48 SMD LED's and 30 UV LED's
- Power: 9 Watts / (UV) Power: 3 Watts
- Color temperature: Cool white 6400K
- ETL/CE Approved 100V-240V Power supply
Weights & Dimensions
| Height | 36 in |
Product Details
| Lens | 7" x 5" |
| Wattage | 9 W |
| Diopter | 3 |
| Description | SMD LED Magnifying Task Lamp, White, 3-Diopter |
| Color | White |
| Manufacturers Part Number | LED-850 |
| Bulb Type | LED |
| Swing Arm/Swivel/Gooseneck | 36" Spring Balanced Arm |
| Base Type | Clamp |
| Magnification | 1.75X |
| Brand | MG Electronics |