Queueway Velour Rope Black 8' With Polished Chrome Rope Ends Economy Line
Write a Review
|
Questions & Answers (0)
Product Description
Tensator Queueueway Velour Rope Blk 8' W/ Polished Chrome Rope Ends Economy Line
Tensator queueueway 8' Black Velour Rope, Polished Chrome Ends
The Plush Velour Rope with black finish measures 1 -1/2" wide and 6' long and is filled with a heavy cotton core for graceful draping and superb durability. Use with posts they are ideal to create an appropriately spaced line. Posts sold separately. Rope diameter is 1-1/2". For Use With Mfr. No. QWAY310, QWAY312, QWAY314<
Note: Ropes are not available in lengths longer than 6' 6"L.
Tensator queueueway 8' Black Velour Rope, Polished Chrome Ends
The Plush Velour Rope with black finish measures 1 -1/2" wide and 6' long and is filled with a heavy cotton core for graceful draping and superb durability. Use with posts they are ideal to create an appropriately spaced line. Posts sold separately. Rope diameter is 1-1/2". For Use With Mfr. No. QWAY310, QWAY312, QWAY314<
Note: Ropes are not available in lengths longer than 6' 6"L.
PRICE
$63.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Weight | 3 lbs |
| Diameter | 1-1/2 in |
Product Details
| Type | Rope |
| Color | Black |
| End Style | Polished Chrome Snap Ends |
| Material | Velour |
| Package Quantity | 1 |
| Description | Plush Velour Rope |
| Manufacturers Part Number | QWAYROPE-33-8-1P |
| Indoor/Outdoor | Indoor |
| Brand | Queueway |
Warranty
| Warranty | 1 |