Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MasterVision

Model # :WBB1141367

MPN #: MA2792830

MasterVision Magnetic Steel Dry-Erase Planning Board, 1" X 2" Grid, Aluminum Frame, 48" X 72"

Product Description
Organization is vital for the success of every business or enterprise. MasterVision® Dry-erase Planning Boards are excellent tools that allow you to plan and track projects. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy with the 1"x1" gridded surface. The magnetic steel dry-erase surface is backed by a ten year surface warranty and resists staining, ghosting and scratching to keep its bright, high-quality appearance through years of frequent use. The aluminum frame includes a four corner mounting system that makes installation a breeze. The contemporary sliding aluminum pen tray offers a convenient way to keep your writing utensils within quick reach. 48" x 72" board size.

PRICE
$419.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height48 in
Board Size (W x H)72 x 48 in

Product Details

StylePlanning Board
TypeWhiteboard
Package Quantity1
DescriptionMagnetic 1x2 Grid Planner
ColorWhite
Manufacturers Part NumberMA2792830
MagneticYes
BrandMasterVision