MasterVision Magnetic Data Cards make building and maintaining your planning board easier. These 1" x 2" black data cards feature slots above and below to hold in included cardstock inserts. Great for labeling shelves, filing cabinets, and other steel surfaces. Arrange data effortlessly when changes become necessary.
MasterVision Magnetic Data Cards, Black, Accessories, 1" X 2", 25 pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1/8 in |
| Height | 2 in |
Product Details
| Assembly Required | No |
| Type | Data Cards |
| Package Quantity | 25 |
| Description | Data Card Holder |
| Color | Black |
| Manufacturers Part Number | FM1310 |
| Magnetic | Yes |
| Brand | MasterVision |