MasterVision Combo Silver Dry-Erase & Black Fabric Bulletin Board, 18" X 24", Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Designed to fit in smaller spaces, the MasterVision Fabric Combo Whiteboard can be used in any working context. Practical and adaptable, it is the starting point of all efficient planning and organization, boosting performance either in individual or team work. The durable thick textured fabric bulletin surface never shows pin holes. This bulletin board features a sturdy and attractive MDF frame. The combo board features a magnetic lacquered steel dry-erase surface which is suitable for frequent use.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 3/4 in |
| Height | 18 in |
| Board Size (W x H) | 24 x 18 in |
Product Details
| Assembly Required | No |
| Type | Combination Board |
| Frame Color Family | Black |
| Color | Black/White |
| Surface Material | Dry Erase Board/Fabric |
| Style | Without Header |
| Mounting Location | Hardware included |
| Package Quantity | 1 |
| Frame Material | MDF |
| Manufacturers Part Number | MX04433168 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 Years on Surface |