MasterVision Magnetic Porcelain Dry-Erase Planning Board with Accessory Kit, 1" x 2" Grid, 36" x 48"
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Magnetic Porcelain Dry-Erase Planning Board with Accessory Kit, 1" X 2" Grid, Aluminum Frame, 36" X 48"
Organization is vital for the success of every business or enterprise. MasterVision® Dry-erase Planning Boards are excellent tools that allow you to plan and track projects. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy with the 1"x2" gridded surface. The porcelain magnetic dry-erase surface is backed by a lifetime surface warranty and resists staining, ghosting and scratching to keep its bright, high-quality appearance through years of extensive use. Includes accessory pack with 10 data card holders, printed magnets (months, days of the week, 1-31) and colored magnet shapes. The aluminum frame includes a four corner mounting system that makes installation a breeze. The contemporary sliding aluminum pen tray offers a convenient way to keep your writing utensils within quick reach. 36" x 48" board size.
Organization is vital for the success of every business or enterprise. MasterVision® Dry-erase Planning Boards are excellent tools that allow you to plan and track projects. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy with the 1"x2" gridded surface. The porcelain magnetic dry-erase surface is backed by a lifetime surface warranty and resists staining, ghosting and scratching to keep its bright, high-quality appearance through years of extensive use. Includes accessory pack with 10 data card holders, printed magnets (months, days of the week, 1-31) and colored magnet shapes. The aluminum frame includes a four corner mounting system that makes installation a breeze. The contemporary sliding aluminum pen tray offers a convenient way to keep your writing utensils within quick reach. 36" x 48" board size.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 36 in |
Product Details
| Style | Planning Board |
| Type | 1 x 2 Grid with Kit |
| Board Type | Whiteboard |
| Package Quantity | 1 |
| Description | Magnetic 1x2 Grid Planner W/Kit |
| Color | White |
| Manufacturers Part Number | CR0830830A |
| Magnetic | Yes |
| Brand | MasterVision |