Magnetic Calendar Whiteboard - Monthly Planner - 48"W x 36"H - Steel Surface
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Magnetic Monthly Planner, Steel Surface, 48"W x 36"H
Organization is vital for the success of every business or enterprise. MasterVision® Planning Boards are excellent tools that allow you to keep scheduling and planning on time. Keeping important dates & tasks on display, organizing work-groups or just planning ahead is practical and easy with our many calendar formats.
Organization is vital for the success of every business or enterprise. MasterVision® Planning Boards are excellent tools that allow you to keep scheduling and planning on time. Keeping important dates & tasks on display, organizing work-groups or just planning ahead is practical and easy with our many calendar formats.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Painted Steel |
| Style | Planning Board |
| Mounting Location | Easy 4-corner mounting system, hardware included. |
| Planning Period | 1 Month |
| Description | Magnetic Monthly Planner |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | GA0597830 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | Limited 10 year surface warranty yr |