MasterVision Magnetic Ruled Steel Dry-Erase Planning Board, Aluminum Frame, 36" X 48"
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Magnetic Ruled Steel Dry-Erase Planning Board, Aluminum Frame, 36" X 48"
Organization is vital for the success of every business or enterprise. MasterVision® Dry-erase Planning Boards are excellent tools that allow you to plan and track projects. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy with the 1" ruled surface. The magnetic steel dry-erase surface is backed by a ten year surface warranty and resists staining, ghosting and scratching to keep its bright, high-quality appearance through years of frequent use. The aluminum frame includes a four corner mounting system that makes installation a breeze. The contemporary sliding aluminum pen tray offers a convenient way to keep your writing utensils within quick reach. 36" x 48" board size.
Organization is vital for the success of every business or enterprise. MasterVision® Dry-erase Planning Boards are excellent tools that allow you to plan and track projects. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy with the 1" ruled surface. The magnetic steel dry-erase surface is backed by a ten year surface warranty and resists staining, ghosting and scratching to keep its bright, high-quality appearance through years of frequent use. The aluminum frame includes a four corner mounting system that makes installation a breeze. The contemporary sliding aluminum pen tray offers a convenient way to keep your writing utensils within quick reach. 36" x 48" board size.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 36 in |
Product Details
| Style | Planning Board |
| Type | Ruled Planner |
| Board Type | Whiteboard |
| Package Quantity | 1 |
| Description | Magnetic Ruled Planner |
| Color | White |
| Manufacturers Part Number | MA0594830 |
| Magnetic | Yes |
| Brand | MasterVision |