Exair® Magnetic Base with One 1/4 NPT Outlet
Write a Review
|
Questions & Answers (0)
Product Description
Magnetic bases are suited to applications where frequent movement of the air product is required. The powerful magnet permits horizontal or vertical mounting. A valve is provided that can be used to vary the force and flow.
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 9/16 in |
| Thread | 1/4 NPT in |
| Tube Size | 1/4 in |
Product Details
| Style | NPT |
| Type | Magnetic Base |
| Body Material | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 9042 |
| Brand | Exair |