The Primefit UC1414FB-B10-P Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', Amble 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.
Primefit Universal Brass Coupler 1/4" x 1/4" Female NPT - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Universal |
| Style | Universal |
| Material | Steel |
| Description | 1/4" x 1/4" Female NPT |
| Package Quantity | 10 |
| Manufacturers Part Number | UC1414FB-B10-P |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |