Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CS Unitec

Model # :WBB3216029

MPN #: MAB 155PRO

CS Unitec Magnetic Drill, Up to 1-1/2" Dia. Hole Capacity, 1-3/8 HP, 110V

Product Description
The MAB 155 PRO is an ultra-compact, right-angle magnetic drill with a horizontal motor mount for drilling in tight spaces. Includes an LED light for increased visibility of the cutting surface for enhanced precision. The MAB 155 PRO drills up to 1-1/2 inch diameter while being ultra-compact- only 7-1/8" high. The ratchet-style handle can be mounted on either side and has rear-mounted controls for easy access. Easy Drilling in tight spaces.

Features:
  • Advancing lever can be mounted on either left or right side
  • Accepts cutters with a 3/4" weldon shank and a maximum depth of cut of 1-1/2"
Safety:
  • Internal cable routing
  • Simple, ergonomic arrangement of controls for one-handed operation
  • Emergency-off function: electronic safety sensor shuts down drill motor if magnet loses contact with material to protect operator and equipment
Standard Equipment:
  • 1 Magnetic Drilling Machine
  • 1 Pilot Pin
  • 1 Plastic Carrying Case
  • 1 Safety Chain
  • 1 Hexagon Socket Screw Key SW 4
  • 1 Operating Manual
  • 1 Warranty Certificate
  • 1 Safety Strap
  • 1 Carabin Hook
  • 1 Allen Key


PRICE
$1,439.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-5/16
Width4-3/4 in
Height7-1/8 in
Weight24 lbs
Size13-5/16 x 4-3/4 x 7-1/8 in
Column Diameter1-1/2 in
Base Work Table1 in
Base Dimensions7-1/4 x 3-1/8 in

Product Details

RPM320 rpm
TypeMagnetic Drill
Drilling Capacity Cast Iron1-1/2
Drilling Capacity Mild Steel1-1/2
StylePortable
Motor Voltage110 V
Phase1
Manufacturers Part NumberMAB 155PRO
Motor Horsepower1-3/8 HP
Spindle Taper3/4" Weldon
BrandCS Unitec

Warranty

Warranty1 yr