Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CS Unitec

Model # :WBB3216050

MPN #: MABasic 850

CS Unitec Magnetic Drill, Up to 3-1/16" Dia. Hole Capacity, 2-3/8 HP, 110V

Product Description
CS Unitec's MABasic line of magnetic drills consists of powerful and reliable machines at an affordable price, a perfect blend of power, endurance and economy. The MABasic 850 is a professional-grade portable magnetic drill designed for continuous use with: 16 Amp, double-insulated motor, 4-speed gearbox (110, 175, 245, 385 RPM), a 10" stroke, and a Morse Taper 3 spindle for easy changeover to different cutting tools.

Powerful and portable, this drill cuts holes up to 3-1/16" dia. with annular cutters. The drill's MT3 design, coupled with the included 3/4" geared chuck, easily converts the MABasic 850 to a standard drill press for conventional twist drilling up to 1-1/4" diameter.

The MABasic 850 is equipped with an internal lubrication system that increases the life of annular cutters by reducing friction and wear. The machine's magnet has a holding strength of 6000 lbs.

Features:
  • 4-gear, high-speed, powerful motor for demanding jobs
  • 3/4" direct arbor with automatic cooling
Safety:
  • Simple, ergonomic arrangement of controls for one-handed operation
Standard Equipment:
  • 1 Magnetic drilling machine
  • 1-1/2" chuck
  • 1 Pilot pin
  • 1 Carrying case
  • It also includes safety strap, carabin hook, allen keys, operating manual and warranty certificate


PRICE
$3,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8
Width8-1/4 in
Height19-3/8 in
Weight53 lbs
Size11-5/8 x 8-1/4 x 19-3/8 in
Column Diameter3-1/16 in
Base Work Table1 in
Base Dimensions8-5/8 x 4-1/3 in

Product Details

RPM110 / 175 / 245 / 385 rpm
TypeMagnetic Drill
Drilling Capacity Cast Iron3-1/16
Drilling Capacity Mild Steel3-1/16
StylePortable
Motor Voltage110 V
Phase1
Manufacturers Part NumberMABasic 850
Motor Horsepower2-3/8 HP
Spindle TaperMT3
BrandCS Unitec

Warranty

Warranty1 yr