Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CS Unitec

Model # :WBB3216040

MPN #: MAB 100 K

CS Unitec Magnetic Drill, Up to 1-3/8" Dia. Hole Capacity, 1-5/16 HP, 110V

Product Description
The MAB 100 K is a streamlined, lightweight magnetic drill that punches above its weight. This model was designed for easy, fast drilling with reduced fatigue. At only 21.8 lbs., this is one of the lightest magnetic drills on the market. The MAB 100 K makes magnetic drilling on the job site a breeze. Due to its lightweight, users significantly reduce their fatigue from transporting and positioning heavier drills. With a quick-change keyless chuck as standard, the MAB 100 K dramatically reduces the time needed to switch between annular cutters and other cutting tools. Other features include: 1-3/8" Drilling capacity, automatic lubrication, internal cable routing, ergonomic design, and a powerful dual core magnet.

Standard Equipment:
  • 1 Magnetic drilling machine
  • 3/4" Weldon Quick Change chuck (affixed)
  • 1 Carrying case
  • 1 1" Pilot Pin
  • 1 2" Pilot Pin
  • 1 Safety Strap
  • 1 Operating manual
  • 1 Warranty certificate


PRICE
$1,475.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-2/5
Width6-1/5 in
Height12-1/2 in
Weight21.8 lbs
Size7-2/5 x 6-1/5 x 12-1/2 in
Column Diameter1-3/8 in
Base Work Table1 in
Base Dimensions6-5/8 x 3-1/3 in

Product Details

RPM460 rpm
TypeMagnetic Drill
Drilling Capacity Cast Iron1-3/8
Drilling Capacity Mild Steel1-3/8
StylePortable
Motor Voltage110 V
Phase1
Manufacturers Part NumberMAB 100 K
Motor Horsepower1-5/16 HP
Spindle Taper3/4" Weldon
BrandCS Unitec

Warranty

Warranty1 yr