Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ZipWall

Model # :WBB2335068

MPN #: MDK

ZipWall® Magnetic Dust Barrier Door Kit, High-Tech Fabric/Metal, White - MDK - Pkg Qty 2

Product Description
Self-closing hands-free access to your worksite! The ZipWall® magnetic dust barrier door is the easiest way to get in and out of a dust barrier. It is self-closing, and can easily handle high traffic. Setting up the magnetic door takes just a few minutes. An adjustable header bar holds the door up between two ZipWall® poles. The magnetic door panel features a clear plastic window, is made of flame-retardant high tech fabric and attaches to the barrier material with specially designed magnetic strips. Powerful self-closing action maintains a tight seal. A heavy-duty storage tube and carry bag are included. Works with all ZipWall® dust barrier poles. Poles are sold separately.

1 Per Pack; 2 Per Case
PRICE
$599.90  Sold in packages of 2 / $299.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3-1/2 in
Height45 in

Product Details

MaterialHigh-Tech Fabric/Metal
Package Quantity2
DescriptionMagnetic Dust Barrier Door Kit
ColorWhite
Manufacturers Part NumberMDK
BrandZipWall