Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ZipWall

Model # :WBB2335074

MPN #: ZP2

ZipWall® Spring Loaded Dust Barrier Secure Poles, Anodized Aluminum, Black - ZP2 - Pkg Qty 6

Product Description
Two spring-loaded polessecurea dust barrier up to 10 feet high and 10 feet wide, or add them to your ZipWall® existing system. ZipWall® 10 spring-loaded, stainless steel dust barrier poles are strong and lightweight, telescope from 4'2" up to 10' high and twist to lock. They are an ideal dust protection solution for residential remodeling, renovation, and repair work. Contractors and DIY home owners alike find these poles easy to use, easy to store, and a significant time saver. Quick & easy to set up - no ladders, no tape, no damage!

2 Per Pack; 6 Packs Per Case
PRICE
$599.70  Sold in packages of 6 / $99.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-1/4 in
Width3 in
Height2-1/4 in

Product Details

MaterialAnodized Aluminum
Package Quantity6
DescriptionSpring Loaded Dust Barrier Secure Poles
ColorBlack
Manufacturers Part NumberZP2
BrandZipWall