ZipWall® Dust Barrier Fastener, Plastic/Metal, Red - MS4 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Keep your barrier tight between poles when working with a drop-ceilingPowerful magnetic strips easily attach to the steel grid of a drop-ceiling using a ZipWall® pole and the specially designed applicator. No ladders or tape are required! A quick and safe tool for commercial contractors for keeping a barrier tight between poles. Each package includes four 26" magnetic strips and one applicator for use with a ZipWall® pole.Pole is not included.
PRICE
$437.70 Sold in packages of 6 / $72.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 2-1/2 in |
| Height | 2 in |
Product Details
| Material | Plastic/Metal |
| Package Quantity | 6 |
| Description | Dust Barrier Fastener |
| Color | Red |
| Manufacturers Part Number | MS4 |
| Brand | ZipWall |