Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695260

Global Industrial™ Magnetic Glass Whiteboard, 48"W x 36"H

Product Description
✓ 4 mm tempered glass surface prevents ghosting or staining
✓ Magnetic strength supports small magnetic clings and instruments
✓ Will not stain, dent, or scratch

The Global Industrial™ Magnetic Glass Whiteboard offers a sleek, modern design to your workspace. Made from 4 mm tempered glass, this board features a white background for easy viewing and a galvanized steel backing that allows the board to accept heavy-duty magnets. It features stainless steel mounting standoffs that are 1" in diameter and creates a 1-1/4" gap between the wall and the board. Built for long-lasting durability, this board is an ideal addition for schools, office spaces, and more.

  • Includes mounting hardware, a blue magnetic eraser cloth, (4) dry erase markers, an eraser, an acrylic marker holder, and (4) heavy-duty magnets
  • Corners are rounded for style and safety
  • This board is only compatible with heavy-duty magnets that can magnetize to a steel plate behind thick glass
  • PRICE
    $215.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    215.95
    Buy 2 units - 4 units
    205.95Save $10.00 (5%)
    Buy 5+ units
    199.95Save $16.00 (7%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth3/16 in
    Height36 in
    Weight34.5 lbs
    Board Size (W x H)48 x 36 in

    Product Details

    TypeGlass Dry Erase Board
    ColorWhite
    Surface MaterialGlass
    StyleGlass Board
    DescriptionMagnetic Glass Board
    Package Quantity1
    Frame MaterialFrameless
    Manufacturers Part Number695260
    MagneticYes
    BrandGlobal Industrial

    Warranty

    Warranty3 yr