Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695709

Global Industrial™ Magnetic Glass Dry Erase Board - 48"W x 36"H - Gray

Product Description
Global Industrial™ Glass Dry Erase Boards - 48"W x 36"H Magnetic - Gray

Magnetic Dry Erase Glass Boards offer a sleek, modern design to your work space. Made from 4 mm thick tempered glass, this board features a neutral Gray color and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. The frameless feature allows you to install the board horizontally or vertically and hang multiple boards side by side to expand your writing surface. Stainless steel mounting standoffs are 1" in diameter and creates a 1" gap from the wall to the board. Corners are rounded for style and safety.

Includes: Blue Magnetic Eraser Cloth, 4 Pack Wet Erase Chalk Markers, Acrylic Marker Holder, 4 Heavy Duty Magnets and all mounting hardware.

Note: Only heavy duty magnets will work on this board. The magnets must be able to be magnetized to the steel plate behind the 4mm thick glass.
It is recommended to use Wet Erase Chalk Markers on this board for optimal results. To clean, wipe board surface with a damp towel or rag.

PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
209.95
Buy 2 units - 4 units
199.95Save $10.00 (5%)
Buy 5+ units
195.95Save $14.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth5/32 in
Height36 in
Weight34.5 lbs
Board Size (W x H)48 x 36 in

Product Details

Mounting HardwareVisible
TypeGlass Dry Erase Board
ColorGray
Surface MaterialGlass
StyleColored Glass Board
DescriptionColored Glass Board
Package Quantity1
Frame MaterialFrameless
Manufacturers Part Number695709
MagneticYes
BrandGlobal Industrial

Warranty

Warranty3 yr