Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tekton

Model # :WBB3787600

MPN #: SHA05402

Tekton Magnetic Hex Bit Holder Socket, 1/4" Drive x 1/4"

Product Description
Features:
  • Receives 1/4 Inch Bits - The hex bit holder adapts any 1/4 inch hex shank bit to 1/4 inch drive ratchets, driver handles, and other drive tools
  • Magnetic Retention - Bits are held in the socket by a magnet, which is press-fit in the socket well so that it can't fall out
  • Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool
  • Large die-stamped size markings are easy to read and can't wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion


PRICE
$5.30

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Weight0 lbs
Female Drive Size1/4 in
Output Drive1/4 in
Drive Size1/4 in
Male Drive Size1/4 in

Product Details

TypeSocket Bit Holder
Impact ApprovedNo
MaterialSteel
ColorSilver
Manufacturers Part NumberSHA05402
BrandTekton