MasterVision Magnetic Letter Board Stand, 16" X 20", Black
Write a Review
|
Questions & Answers (0)
Product Description
Professionally welcome and direct visitors and staff with MasterVision™ Grooved Magnetic Letter boards. Ideal for use in public spaces, such as lobbies or entrance halls they elegantly accommodate MasterVision™ 3/4" and 1" magnetic character sets. Its black metal surface with grooved guides allow letters to be positioned precisely aligned, creating a professional appearance. Available with an telescopic stand for quick height adjustment, these letter board signs are simple to update and easy to read.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 3/4 in |
| Height | 16 in |
Product Details
| Assembly Required | Yes |
| Board Type | Letter Board |
| Frame Color Family | Black |
| Color | Black |
| Surface Material | Painted Steel |
| Mounting Location | Hardware included |
| Description | Magnetic Letter Board Stand |
| Package Quantity | 1 |
| Frame Material | Metal |
| Manufacturers Part Number | SIG04040404 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |