Top Register Stand W/Slat Wall Front & Adj. Rear Storage 72"W x 22"D x 42"H Maple
Write a Review
|
Questions & Answers (0)
Product Description
Top Register Stand W/Slatwall Front & Adj. Rear Storage 72"W x 22"D x 42"H Maple
Quality engineered - affordably priced. Available in either Black or Maple melamine finish. Assembly required.
Quality engineered - affordably priced. Available in either Black or Maple melamine finish. Assembly required.
PRICE
$475.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 72 in |
| Depth | 22 in |
| Height | 42 in |
| Weight | 215 lbs |
| Weight Each | 215 lbs |
Product Details
| Class | Counters |
| Color | Maple |
| Material | Laminate |
| Line | Register Stand |
| Description | Register Stand with Slat Wall Front and Adjacent Rear Storage |
| Package Quantity | 1 |
| Manufacturers Part Number | SW-LGT-6M |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |