Magnetic Red Strips 2" X 7/8", 25 Per Pack
Write a Review
|
Questions & Answers (0)
Product Description
Pre-cut colored magnetic strips give you the flexibility to update and move date easily. Use on magnetic boards, steel shelves, file cabinets, bins and machinery. Use water soluble marker to write on magnet.
PRICE
$12.00
22
22
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 1/10 in |
| Height | 8/9 in |
Product Details
| Type | Magnets |
| Package Quantity | 25 |
| Description | Magnetic Red Strips 2" X 7/8", 25 Per Pack |
| Color | Red |
| Manufacturers Part Number | PMR-723 |
| Magnetic | Yes |
| Brand | Magna Visual |