Magna Visual® Data Cards, 2"W x 13/16"H, Assorted Colors, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Magna Visual® Pre Cut Data Cards, 2"W x 13/16"H, 1000/Pack
Managing information has never been easier. Data cards slip easily into Magna Visuals magnetic cardholders for fast and easy updates. Makes color coding information easy. Available in precut sizes and 8 1/2" x 11" sheets. 5-14 colors available depending on size.
Managing information has never been easier. Data cards slip easily into Magna Visuals magnetic cardholders for fast and easy updates. Makes color coding information easy. Available in precut sizes and 8 1/2" x 11" sheets. 5-14 colors available depending on size.
PRICE
$15.75
17
17
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 13/16 in |
Product Details
| Type | Data Cards |
| Package Quantity | 1000 |
| Description | Pre Cut Data Cards |
| Color | Assorted |
| Manufacturers Part Number | DC-20-2M |
| Magnetic | No |
| Brand | Magna Visual |