C-Line® Magnetic Safety Striped Document Frame, Assorted, 6" x 9", 16/Box
Write a Review
|
Questions & Answers (0)
Product Description
Instantly make safety signs and corporate notices stand-out by storing documents inside the Magnetic Striped Document Frame. Unique patterned design featuring OSHA colored stripes are printed along the edges of the holder. The bright colors help draw employee or visitor attention to the information displayed on the document inside. To use, simply place the document directly on the magnetic surface and put the document sleeve over the page. Magnets are located behind the striped design, outlining the holder and allowing it to be stored on any flat metal surface. Available in 9" x 12" and 6" x 9" sizes. Assorted includes 4 each of Yellow/Black diagonal stripes-Caution, Green/White diagonal stripes-Safety, Blue/White diagonal stripes-Information and Red/White diagonal stripes-Danger.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Weight | 2 lbs |
| Sheet Size | 6 x 9 |
Product Details
| Style | Document Holder |
| Material | Vinyl |
| Package Quantity | 16 |
| Description | Magnetic Document Holder |
| Color | Assorted |
| Manufacturers Part Number | 44269 |
| Brand | C-Line Products |