C-Line Products Shop Ticket Holder, Gusseted, Stitched, Both Sides Clear, 9 x 12 x 1, 15/BX
Write a Review
|
Questions & Answers (0)
Product Description
Gusseted shop ticket holder expands to hold instruction books, manuals, etc. Durable, heavy-duty vinyl pocket keeps documents safe. Flap with hook and loop closure keeps documents secure. Strong, rigid, clear vinyl allows for easy visibility of documents. Reinforced stitched edge for longer product life. Convenient eyelet at top for hanging when open. Insert size is 9 x 12 x 1. Holds up to 150 sheets. 15/BX.
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 14-1/8 in |
| Height | 10-5/8 in |
| Weight | 3 lbs |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 15/Box |
| Description | Shop Ticket Holder, Gusseted, Stitched |
| Color | Clear |
| Manufacturers Part Number | 39912 |
| Paper Type | Forms |
| Brand | C-Line Products |