C-Line Products Self-Adhesive Shop Ticket Holder, 9 x 12, 50/BX
Write a Review
|
Questions & Answers (0)
Product Description
Self-adhesive, PVC-free poly holders stick wherever they are needed. Clear, heavy holders with non-rip seams attach to any dry, clean, flat surface. Ideal for convenient storage of instructions or service records on office equipment. Unlimited uses for these adaptable products. 9 x 12. 50/BX.
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 13-1/2 in |
| Height | 10-1/4 in |
| Weight | 3 lbs |
Product Details
| Style | Ticket Holder |
| Material | PVC-Free Polypropylene |
| Package Quantity | 50/Box |
| Description | Self-Adhesive Shop Ticket Holder |
| Color | Clear |
| Manufacturers Part Number | 70912 |
| Paper Type | Forms |
| Brand | C-Line Products |