- 9.5mm (⅜") thick polyethylene
- 51mm (2") diameter with a radial magnet
- Other sizes can be made to order
Bel-Art Magnetic Stirring Bar Arrester, 51mm
Write a Review
|
Questions & Answers (0)
Product Description
The Magnetic Stirring Bar Arrester holds your stirring bar in place when pouring from a beaker or flask by placing the arrester against the bottom of the container.
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | 51mm in |
| Diameter | 2 in |
Product Details
| Type | Stirring Bar Arrester |
| Material | Magnetic/Plastic |
| Package Quantity | 1 |
| Description | Magnetic Stirring Bar Arrester |
| Features | Holds/restrains stir bars |
| Manufacturers Part Number | 377860000 |
| For Use With | Magnetic Stir Bars |
| Shape | Round |
| Brand | Bel-Art |