- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Plain Spinbar Magnetic Stirring Bar, 76 x 12mm
Write a Review
|
Questions & Answers (0)
Product Description
Smooth surface stirbars have no sharp or flat edges which maximizes contact with the stirring vessel.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Plate Size | 76 x 12mm in |
| Diameter | 1/2 in |
Product Details
| Type | Plain Spinbar Stir Bar |
| Plate Material | PTFE |
| Material | PTFE |
| Description | Plain Spinbar Magnetic Stirring Bar |
| Features | Standard magnetic stirring |
| Manufacturers Part Number | 371201276 |
| For Use With | Magnetic Stirrers |
| Shape | Cylindrical |
| Brand | Bel-Art |