Triton Products Magnetic Double Prong Tool Holder, Black
Write a Review
|
Questions & Answers (0)
Product Description
MagClip heavy duty multi-use magnetic tool holder can solve your heavy tool storage needs. Large surface rare earth magnet will hold oversized and heavy tools that will not fit in a tool chest, tool box or on a pegboard. The magnetic tool holder solves storage requirements for irregular shaped tools and items such as tubing, hoses, any pistol shaped hand or pneumatic tool. It also is ideal for holding and storing shovels, brooms, cords, rakes and more. The double rod commercial grade magnetic hook is ideal for the side of any flat steel surface to offer a unique method of storing your items on a mounting surface that is not being utilized.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 3 in |
| Weight Capacity | 11 lbs |
Product Details
| Type | Tool Holder |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | KTI-72450 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |