Business owners, homeowners and individuals of all kinds are always looking for effective garage and tool storage solutions that provide organization, save space and make it easy to store all kinds of equipment and accessories. The revolutionary DuraHook® is the ideal choice for heavy-duty locking pegboard hooks, and it stands alone in terms of high quality and versatile storage products. DuraHook® also works well with Triton's heavy-duty polypropylene pegboard system, DuraBoard®. DuraHooks® never fall out or drop tools on the floor, earning their reputation as a true heavy-duty tool storage solution. It's also why DuraHook® is known as "The Stay Put Hook". The DuraHook® can also be used with the rest of the innovative family of products from Triton. This includes Spring Clips and BinClip(s), LocBin the DuraBoard® and more. It's enough to handle even the toughest and most daunting of organizational and storage challenges.
Triton Products 9"W with 3/4" I.D. Multi-Ring Tool Holder
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 9 in |
| Height | 1-7/10 in |
| Weight Capacity | 6 lbs |
| Weight | 1 lbs |
Product Details
| Type | Hook |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 661 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |
Related Products
Heavy duty permanent magnet assemblies hold large or small tools and metal parts firmly and securely in place. Perfect for workshops, garages, manufacturing facilities, maintenance areas, even inside trucks and vans. When mounted to any surface, these tool bars are held firmly in place by welded tabs, with 1/4" holes for screws, which are more secure and durable than metal clips or rubber strips. Mounting hardware included. Each has pull strength of over 20 lbs. per inch!
Flextur™ Spray Can Holder provides a sturdy, reliable solution for storing larger aerosol cans and bottles. Built from durable steel and designed with a 3.25-inch diameter opening, it's perfect for oversized spray containers commonly used in industrial, maintenance, or automotive settings. Mount the holder to any Flextur™ 14-gauge metal pegboard or tool board, whether on a mobile cart, workstation, or wall-mounted system. You can nest it alongside other holders in a shared slot or mount it individually-offering maximum flexibility to match your layout and workflow. Easily ...
Flextur™ Paint Can Holder offers a sturdy, space-efficient way to store quart-sized paint cans or bottles in your workspace. Made from heavy-duty steel, this holder features a 4.75-inch diameter cutout designed to fit most standard quart containers. It mounts easily to any Flextur™ 14-gauge metal pegboard or tool board, including workstations, wall-mounted panels, and mobile tool boards. Use it on its own or nest it with other holders in a shared slot for maximum flexibility and layout customization. Quick to install and simple to reposition, this holder supports LEAN principles ...
MagClip heavy duty multi-use magnetic tool holder can solve your heavy tool storage needs. Large surface rare earth magnet will hold oversized and heavy tools that will not fit in a tool chest, tool box or on a pegboard. The magnetic tool holder solves storage requirements for irregular shaped tools and items such as tubing, hoses, any pistol shaped hand or pneumatic tool. It also is ideal for holding and storing shovels, brooms, cords, rakes and more. The double rod commercial grade magnetic hook is ideal for the side of any flat steel surface to offer a unique method of storing your ...
Flextur™ Paint Can Holder (7.0" Diameter Hole) is the ideal solution for storing gallon-sized paint cans or large jugs in an organized, accessible way. Built from durable steel, this heavy-duty holder features a 7.0-inch diameter cutout to support a variety of large containers used in industrial, automotive, or shop environments. It mounts quickly to any Flextur™ 14-gauge metal pegboard or tool board, including mobile carts, workstations, and wall-mounted systems. Use the holder on its own or nest it with others in a shared slot to save space and optimize your workflow. Easily ...