Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233234

MPN #: 73528610

Flextur™ Magnetic Tool Holder, 3/4"W x 12"H,Black

Product Description
Flextur™ 12" Magnetic Tool Holder helps you organize and access your most-used tools quickly and efficiently. Its strong magnetic strip holds bits, screwdrivers, and even heavier tools like wrenches without slipping.

This 12" steel tool holder attaches to any metal surface, including workbenches, tool boards, and carts. Pair it with a Flextur™ Steel Swing Arm for enhanced flexibility, or mount it wherever convenient to support your workflow. The compact size saves space while keeping your essential tools right where you need them.

Built for industrial environments, the Tool Holder delivers convenience, durability, and LEAN-friendly organization.

Features:
  • 16-Gauge Steel Construction
  • Black Powder Coat Finish
  • Works on all Flextur™ Metal Tool Boards
  • Patented Design


PRICE
$105.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth1 in
Height2025-03-04 00:00:00 in
Weight3 lbs

Product Details

Capacity10
FinishPowder Coated
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number73528610
BrandFlextur

Warranty

Warranty1