Banner Stakes Magnetic Wall Mount Barrier, 15' Red "Danger-Keep Out" Banner
Write a Review
|
Questions & Answers (0)
Product Description
Attaches to magnetic & non-magnetic surfaces for quick closure of docking doors, elevators, escalators, bathrooms, aisles, corridors, lock out/tag out, Arc Flash Boundary, etc.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Height | 4-1/2 in |
| Weight | 2 |
| Belt Width | 2-1/2 in |
| Belt Length | 15 ft |
Product Details
| Belt Message | Danger - Keep Out |
| Type | Magnetic Retractable Belt Barrier |
| Series | Standard |
| Belt Material | Polyester |
| Belt Color Family | Red |
| Number of Belts | 1 |
| Mounting Method | Magnetic |
| Includes | 1 Magnetic Wall Mount Barrier, 2 Suction Cups |
| Housing Color Family | Black |
| Manufacturers Part Number | MH1509 |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor/Outdoor |
| Attachment | Magnetic Clip |
| Brand | Banner Stakes |
| Text Color Family | Black |
Warranty
| Warranty | 1 |