Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172962

MPN #: K3569-2

Lincoln Electric® Magnum® PRO 250LX GT Spool Gun, 25'L Cable

Product Description
Magnum® PRO 250LX GT Spool Gun for directly connecting to the Ranger 330MPX. With longer-lasting Magnum® PRO Expendables and direct connect functionality, the Magnum® PRO 250LX GT spool gun results in less downtime and hassle-free setup. The Magnum® PRO 250LX GT spool gun connects easily to the Ranger 330 MPX without the need for additional adapters or control boxes. Competitive spool gun setups are complex and expensive, with control boxes adding up to $1,500 in extra costs. With only 3 easy steps, the Magnum® PRO 250LX GT adds functionality without adding costs or hassle.

Features:
  • Connects Easily and Effectively - Plugs directly into the Ranger® 330MPX® without the need for an additional adapter, making setup easy
  • Magnum PRO Expendables - Utilizes premium Magnum® PRO expendables for extended contact tip life, increasing the amount of arc-on time
  • Internal Gas Valve - The built-in gas valve allows gas flow to be controlled at the trigger, making the gun compatible with machines that do not have internal solenoids
  • Synergic Wire Speed Adjustment - Adjusts wire speed remotely at the gun with fine resolution, while synergistically adjusting the voltage on a Ranger 330MPX. This dials in desired welding parameters without the need to travel back to the power source
  • Tool-less Drive Roll Tension - Large thumbscrew makes fine adjustment of drive roll pressure effortless. Setscrew allows for coarser adjustment if needed for steel
What's Included:
  • (1) Spool Gun with 25 ft Cable
  • (1) KP2747-1A Aluminum Thread-on 550A Diffuser
  • (1) KP2743-1-62RA Aluminum Recessed Gas Nozzle Assembly 5/8 in
  • (1) KP2745-364AT Aluminum Tapered Contact Tip 3/64 in
  • (1) KP2518-2 Aluminum Drive Roll .035 - 3/64 in
  • (1) KP2879-5 180° Barrel Liner
  • (1) KP2773-1 550A Insulator


PRICE
$4,615.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs

Product Details

Duty Cycle250A @ 60%
Package Quantity1
DescriptionSpool Gun
Manufacturers Part NumberK3569-2
Amperage250 A
ProcessMIG or Flux Core
BrandLincoln Electric

Warranty

Warranty1 yr