Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172932

MPN #: K356-2

Lincoln Electric® NA-5 Control Automatic Wire Feeder, 50/60 Hz, 115 VAC

Product Description
The NA-5 automatic wire feeder for Flux cored and submerged arc welding deposits significant amounts of weld metal at fast travel speeds on thick materials. Improve productivity with the NA-5 automatic wire feeders. These systems have been specially designed to deposit more weld metal at fast travel speeds which eliminates bottlenecks and cuts costs.

Features:
  • Operating Versatility - Easily adapt to a wide range of wire feed speeds and wire sizes
  • Compact Units With Excellent Flexibility - Fit into simple fixtures or the most complex automated production lines
  • Rugged Construction - Minimize downtime and maintenance costs
What's Included
  • 10 ft. (3.1 m) Control Cable


PRICE
$14,729.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/4
Width18-1/2
Height12-3/4 in
Weight41 lbs
Size22-1/4 x 18-1/2 x 12-3/4 in

Product Details

ApplicationHeavy Fabrication
ProcessFlux-Cored, Submerged Arc
Voltage115 V
Package Quantity1
DescriptionController
Manufacturers Part NumberK356-2
BrandLincoln Electric

Warranty

Warranty3 yr