Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mail Boss

Model # :WBB2169493

MPN #: 7418

Mail Boss Epoch Wall Mount Locking Drop Box 7418 11-1/4"W x 4-3/4"D x 16-1/4"H Bronze

Product Description
The Mail Boss Locking Security Drop Box drop is designed for ease of use to secure incoming office/residential mail, money, checks, keys, ballots, and more. Constructed of durable 16 gauge steel with a commercial grade 12 disc wafer lock and a patented anti-pry latch locking mechanism. Ideal for schools - private postal centers - corporate mail centers - restaurants - convenient stores - rental facilities - military bases - manufacturing plants.

Features:
  • Security wall mounted mailbox for convenient drop box applications including night drops, key drops, payment drops, interoffice mail and more
  • Patented anti-pry latch locking mechanism featuring a chome-alloy tempered steel hook cam, commercial grade 12-disc wafer lock and (3) laser cut keys
  • Features heavy duty 16-gauge galvanized steel construction with a powder-coated finish and an innovative bin door design to prevent fishing
  • Stainless steel hinges for durability and ease of use
  • Includes instructions with mounting template, installation hardware - 4 mounting screws, 4 stainless washers, driver bit and drill bit


PRICE
$97.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/4 in
Depth4-3/4 in
Height16-1/4 in
Weight10.3 lbs
Opening Width10-1/2 in
Opening Height1-3/16 in

Product Details

Assembly RequiredNo
Lock Type12 Disc Wafer Lock
TypeFront Access
ColorBrown
SeriesEpoch
StyleVertical Wall Mount
Material16-Gauge Steel
Package Quantity1
Manufacturers Part Number7418
Number of Parcel Boxes1
BrandMail Boss

Warranty

WarrantyLifetime Limited