Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Salsbury

Model # :WBB1887706

MPN #: 2240ZU

Letter Box 2240ZU - 15"W x 7-1/2"D x 19"H Standard, Surface Mounted, Bronze, USPS Access

Product Description
2240 Standard Size (15" W) Letter Boxes - Surface Mounted - U.S.P.S. Access

Features

  • Ideal for apartments, condominiums, commercial buildings and many other applications
  • Made of extruded aluminum
  • Feature a durable powder coated finish available in aluminum, brass, bronze, sandstone and green
  • Mount directly to a wall and are secured with mounting hardware (not included)
  • Doors are constructed of heavy duty 1/4" thick aluminum and are accessed from the front
  • Feature an 11-1/2" W x 3/4" H mail slot


PROMOTIONAL PRICE
$379.06

was $445.95
Save $66.89 (15%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth7-1/2 in
Height19 in
Weight20 lbs
Opening Width11-1/2 in
Opening Height3/4 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
TypeFront Access
ColorBrown
Series2240 Series Letter Box
StyleLetter Box, Surface Mounted
Mounting LocationSurface Wall Mounted
MaterialAluminum
Package Quantity1
Manufacturers Part Number2240ZU
Access TypeUSPS
Number of Mailboxes1
BrandSalsbury

Warranty

Warranty3 yr