Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1887688

MPN #: 2240ZP

Letter Box 2240ZP - 15"W x 7-1/2"D x 19"H Standard, Surface Mounted, Bronze, Private Access

Product Description
2240 Standard Size (15" W) Letter Boxes - Surface Mounted - Private Access

Features

  • Letter boxes for Private Access
  • Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
  • Made of extruded aluminum
  • Feature a durable powder coated finish available in aluminum, brass, bronze, sandstone and green
  • Mount directly to a wall and are secured with mounting hardware (not included)
  • Feature an 11-1/2" W x 3/4" H mail slot
  • Doors are constructed of heavy duty 1/4" thick aluminum and are accessed from the front
  • Include a commercial lock (with 2 keys)


PRICE
$380.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth7-1/2 in
Height19 in
Weight20 lbs
Opening Width11-1/2 in
Opening Height3/4 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
TypeFront Access
ColorBronze
Series2240
StyleLetter Box Surface Mounted
Mounting LocationSurface Mounted
Number of Doors1
MaterialAluminum
Number of Compartments1
Package Quantity1
Number of Collection Boxes1
Manufacturers Part Number2240ZP
Access TypePrivate
Number of Mailboxes1
BrandSalsbury

Warranty

Warranty3 yr