Mailbox, Post (Fluted Base & Black Bayview Solar Lamp), w/3 Address Plates, Support Brace, White
Write a Review
|
Questions & Answers (0)
Product Description
Lewiston Mailbox, Post (Decorative Fluted Base & Black Bayview Solar Lamp), with 3 Address Plates, Support Brace, White
Our Lewiston Mailbox is made from rust-free cast aluminum with a durable weather resistant finish and comes support bracket, fluted base and decorative Solar Lamp to mount to top of post. Solar Lamp comes ready to install on post, the classic gas-light design features real beveled glass panes. With our super bright LED's and patented cone reflector technology, lamp uses efficient solar-power technology and charges by day then automatically turns on at night. Mailbox has three address plates that mount to sides and front of mailbox. Mailbox and address plate color: White with White address plates (gold numbers). Two different cast aluminum front plates are also available: An address front plate or a decorative Fleur De Lis front plate. Post, support brace and base color: White Solar Lamp color: Black
Note: Please specify Mailbox Number at time of order.
Our Lewiston Mailbox is made from rust-free cast aluminum with a durable weather resistant finish and comes support bracket, fluted base and decorative Solar Lamp to mount to top of post. Solar Lamp comes ready to install on post, the classic gas-light design features real beveled glass panes. With our super bright LED's and patented cone reflector technology, lamp uses efficient solar-power technology and charges by day then automatically turns on at night. Mailbox has three address plates that mount to sides and front of mailbox. Mailbox and address plate color: White with White address plates (gold numbers). Two different cast aluminum front plates are also available: An address front plate or a decorative Fleur De Lis front plate. Post, support brace and base color: White Solar Lamp color: Black
Note: Please specify Mailbox Number at time of order.
PRICE
$989.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 20 in |
| Height | 62 in |
| Weight Capacity | 37 lbs |
| Weight | 37 lbs |
| Mailbox Dimensions (W x D x H) | 7" x 18" x 7" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | White |
| Series | Lewiston |
| Style | Mailbox w/Address Plates, Post w/Fluted Base & Solar Lamp |
| Mounting Location | Post Mounted (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | LMC-800-SL-WHT |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |