Scroll Mount Address Post with Decorative Fluted Base & Horsehead Finial in Black
Write a Review
|
Questions & Answers (0)
Product Description
Scroll Mount Address Post with Decorative Fluted Base & Horsehead Finial in Black
Our Equestrian Collection is made of durable, rust-free aluminum with weather resistant powder coat finish to last a lifetime. The scroll mount address post comes with scroll address plate, decorative Fluted base and Horsehead finial. Gold 4" Vinyl personalized numbers included. White reflective 4" numbers also available.
Our Equestrian Collection is made of durable, rust-free aluminum with weather resistant powder coat finish to last a lifetime. The scroll mount address post comes with scroll address plate, decorative Fluted base and Horsehead finial. Gold 4" Vinyl personalized numbers included. White reflective 4" numbers also available.
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 14 in |
| Height | 54 in |
| Weight Capacity | 50 lbs |
| Weight | 37 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Style | Sign |
| Material | Aluminum |
| Base Style | Decorative Fluted Base |
| Description | Scroll Mount Address Post, Fluted Base |
| Package Quantity | 2 |
| Manufacturers Part Number | ADPST-801-BL |
| Collection | Equestrian |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |