- Economical kraft tubes are great for document storage or for mailing
- 3-ply, spiral wound construction for strength
- White end caps (included) snap into place to hold contents secure
- Caps will not pop off during shipment
- Tubes are reusable and recyclable
- Sizes listed are usable space. Actual tube lengths are longer
Global Industrial
Model # :WBB3176107
Global Industrial Mailing Tubes with Caps, 2"Dia. x 15"L, 0.060" Thick, Kraft, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Thickness | 0.06 in |
| Diameter | 2 in |
Product Details
| Type | Standard Tubes |
| Material | Spiral Wound Fiberboard |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | B3176107 |
| Brand | Global Industrial |
| Recyclable | Yes |