Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3143406

MPN #: UY1548-1A-HG

Hallowell® 1-Tier 1 Door Maintenance-Free Quiet Locker, 15"W x 24"D x 78"H, Gray, Assembled

Product Description
These single-point latch lockers offer maximum door strength by incorporating a welded-in full-height door stiffener providing a torque-free door. A continuous piano hinge insures worry-free door operation. The no moving parts latching mechanism reduces life-cycle costs. The stainless steel recessed handle allows the lock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Locks are not included. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. Lockers are available to ship fully-assembled or knock-down. Choose from tow popular colors: Parchment or Hallowell® Gray.

Features:
  • Material : Cold Rolled Sheet Steel
  • BODY CONSTRUCTION: Knock-down, 24 gauge
  • BODY STYLES: Single, double and triple tier
  • DOOR: 16 gauge, solid with welded in door stiffener
  • HINGES: Continuous piano type
  • HANDLE: Deep drawn stainless steel recessed handle with single-point latching. Recessed handle protects finish from being marred by padlock.
  • HOOKS: One double prong ceiling hook and two single hooks per single and double tier opening. One double ceiling hook for triple tier.
  • COAT RODS: Available for single tier at a nominal cost
  • SHELVES: Hat shelf is included in single tier lockers.
  • LEGS: 6" high legs are standard. Lockers without legs are available for a nominal charge
  • Padlock (Not Included)


PRICE
$429.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
429.95
Buy 6 units - 10 units
349.95Save $80.00 (19%)
Buy 11+ units
339.95Save $90.00 (21%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth24 in
Height78 in
Compartment Width12-1/4 in
Compartment Depth23 in
Compartment Height69 in
Weight81 lbs

Product Details

Lock TypePadlock Hasp
TypeSolid Door Locker
Door Handle TypeRecessed
ColorGray
Tier TypeSingle Tier
Configuration1 Wide
Number of Doors1
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Manufacturers Part NumberUY1548-1A-HG
BrandHallowell

Warranty

Warranty2 yr