Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3145388

MPN #: 549MPGY

Kennedy® Maintenance Pro™ 9 Drawer Roller Cabinet, 53-1/2"W x 25" x 41-1/8"H, Gray

Product Description
Compatible with Kennedy® 540MP canopy; High security tubular lock; Ball-bearing drawer slides hold up to 120 lbs; Equipped with Black Pulls, Black end handle, top mat, and drawer liners; 14 gauge caster rails; 700 lb capacity per caster; 6 x 2 Rubber casters; Foam covered tubular handle; Black Vinyl pre-cut top mat; Canopy Includes 10 Piece Hook set (99851); Made in the USA.
Features:
  • Top pan has 16 gauge reinforced steel and bottom pan has 14 gauge caster rails, all of which increases stability and provides smooth maneuverability and function
  • 14 gauge cross member to hold center wall which keeps unit square and drawers from flexing
  • Two extra-wide center drawers
  • 6×2 casters that hold 700 lbs per caster
  • High security tubular lock
  • Comes equipped with black drawer pulls, black cushioned end handle, rubber top mat, and drawer liners

PRICE
$3,570.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53-1/2 in
Depth25 in
Height41-1/8 in
Weight430 lbs
Gauge18, 20 ga
Caster Size6" x 2" in
Body Steel Gauge16 ga

Product Details

Assembly RequiredNo
Number of Drawers9
MaterialSteel
Number of Shelves0
Manufacturers Part Number549MPGY
Drawer Capacity240 lbs
BrandKennedy
TypeRoller Cabinet
ColorGray
SeriesMaintenance Pro™
StyleBottom
Capacity26644 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionMaintenance Pro™ 9 Drawer Roller Cabinet
Number of Compartments0
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr