Majestic Greenhouse 20'W x 36'L Drop Down w/Film
Write a Review
|
Questions & Answers (0)
Product Description
More strength, space and light. Increase your growing capacity with these Majestic Greenhouses. Single Bay Majestic Greenhouses allow for growing taller floral or vegetable crops. Utilize more valuable square acreage for growing.Framework is constructed from 14 gauge Allied Gatorshield structural steel tubing. Both vertical pipes and arches are 2.375 outer diameter. Rafter spacing: 6'. Sidewall height: 9'7-7/8 Drop-Down Sides use our 5.2 oz. greenhouse fabric. Our exclusive Twist-of-the-Wrist Assembly, for Roll-Up or Drop-Down Sides, makes ventilation easy.Double layer, 6 mil 4 year greenhouse film with Inflation Fan Kit, that allows for superior heat retention. Poly latches included.Includes our high-quality, 48width x 92 height double door, complete with stainless steel hinges and latch set.
PRICE
$19,689.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 ft |
| Width | 20 ft |
| Height | 14' 7" ft |
| Weight | 2670 lbs |
| Side Wall Height | 9' 7-7/8" |
| Opening (W x H) | 4' x 7' 8" |
| Rafter Spacing | 6' |
| Peak Height | 14'7" |
| Canopy Material Thickness | 6 mil |
Product Details
| Assembly Required | Yes |
| Type | Greenhouse |
| Color | Clear |
| Style | Majestic |
| Capacity | 10555 ft³ |
| Material | "Polycarbonate, Film" |
| Frame Material | 2-3/8" OD Steel Pipe |
| Manufacturers Part Number | 104814FD |
| Brand | ClearSpan |