MakerBot® MakeBot Sketch Filament 5, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This the ideal filament for your Sketch Classroom. MakerBot PLA is tuned to work seamlessly with it.WHAT'S INCLUDED:.5 Spools of MakerBot PLA Material for Sketch Classroom (2.2lbs each).Colors: Blue, Yellow, Red, Green Gray Printing Technology: FDM
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 9 in |
| Weight | 15.3 lbs |
| Diameter | 1.75mm |
Product Details
| Technology | 3D Print |
| Color | Assorted |
| For Use With | Sketch |
| Material | Various |
| Description | Makerbot Sketch Filament 5 5 |
| Package Quantity | 5 |
| Manufacturers Part Number | 900-0055A |
| Brand | MakerBot |
Warranty
| Warranty | 30 Days Limited |