Toner Plastics Premium 3D Printer Filament, PLA, 1 kg, 1.75 mm, White
Write a Review
|
Questions & Answers (0)
Product Description
Toner Plastics Premium 3D Printer Filament, PLA, 1 kg, 1.75mm, White
Toner Plastics Premium Grade 3D Printer Filament, Made in the USA. PLA, 1 kg, 1.75mm, White
Toner Plastics Premium Grade 3D Printer Filament, Made in the USA. PLA, 1 kg, 1.75mm, White
PRICE
$43.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 2-7/8 in |
| Weight | 2 lbs |
| Diameter | 1.75 mm |
Product Details
| Operating Temperature Range | 200°C - 220°C |
| Color | White |
| For Use With | Most FDM 3D Printers |
| Storage Temperature | Room Temperature °F |
| Material | PLA |
| Description | 1.75 mm PLA Filament |
| Package Quantity | 1 Spool |
| Manufacturers Part Number | 87374 |
| Items Included | Filament Spool |
| Brand | Toner Plastics |
Compliance & Certifications
| Certifications | FDA Compliant |