Features:
- Sold in Multiples of: 1
- Material: Plastic bust and wheeled plastic base
- Stand Measurement: 16"W x 16"D x 8"H
- Bust Measurement: 19"W x 5"D x 22.75"H
- Color: White bust, Silver base
Weights & Dimensions
| Width | 19 in |
| Depth | 5 in |
| Height | 60 in |
Product Details
| Style | Male |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Male Mannequin - Upper Body on Wheeled Plastic Base |
| Color | White |
| Manufacturers Part Number | 900500-WHT |
| Brand | Azar Displays |