Kee Safety® Male Corner Swivel Socket Member, 3/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Male Corner Swivel Socket Member
One part of a Type C52 combination fitting. This fitting can also be used for attaching flat panels to tubular structures. 3/8" diameter bolt hole.
Male Corner Swivel Socket Member
One part of a Type C52 combination fitting. This fitting can also be used for attaching flat panels to tubular structures. 3/8" diameter bolt hole.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-1/16 in |
| Nominal Pipe Size | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Male Corner Swivel Socket Member |
| Pipe Outer Diameter | 1-1/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | M52-5 |
| Fitting Type | Swivel Fitting |
| Angle | Variable |
| Brand | Kee Safety |